Shop All Locking Connectors
Ericson
Connector Nema L6-20, Perma-Tite Extreme
Mfr # 2412-CW6P
Zoro # G9756255
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 250V
- NEMA Configuration NEMA L6-20
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2412-CW6P
- Zoro # G9756255
- UPC # 782862824955
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Nema L6-20,Perma-Tite Extreme |
Amps | 20 |
Voltage | 250V |
NEMA Configuration | NEMA L6-20 |
Color | Yellow |
Phase | 1 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
NSF | NSF/ANSI/3-A 14159-1 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Device Type | Connector |
Sub Brand / Trademark | Perma-Tite |
Poles / Wires | 2P/3W |
Blade Style | Locking |
Case Qty | 27 |
Environmental Rating | Watertight (IP69K) |
Description
Connector Nema L6-20,Perma-Tite Extreme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Boot, Rubber, Black, For Use With Non-Illuminated Toggle Switches (MSB1)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-42 (SD01120)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V01S)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Silicone, Light Texture Finish, Clear (HBL1795)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ERICSON CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK (7764-C)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- Ericson Locking Devices