Shop All Locking Connectors
Ericson
Connector Nema L6-20, Perma-Link Indust.
Mfr # 2412-C
Zoro # G7167131
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 250V
- NEMA Configuration NEMA L6-20
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2412-C
- Zoro # G7167131
- UPC # 782862563557
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Nema L6-20,Perma-Link Indust. |
Amps | 20 |
Voltage | 250V |
NEMA Configuration | NEMA L6-20 |
Color | Yellow |
Phase | 1 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Poles / Wires | 2P/3W |
Device Type | Connector |
UL | UL Listed to ANSI/UL 498, File E17740 |
Environmental Rating | Indoor |
Blade Style | Locking |
Sub Brand / Trademark | Perma-Link |
Description
Connector Nema L6-20,Perma-Link Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (5YZ79)
- GENERAC CORD 10FT NEMA 14-50 (6330)
- MERSEN Fuse, J Class, Time Delay, 3A, 600V AC, Indicating (AJT3N)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ERICSON CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK (7764-C)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ZORO SELECT 15A Midget Locking Connector 2P 3W 125VAC ML-2R BK/WT (7593NC)
- Ericson Locking Connectors