Shop All Communication Cables
Ericson
Connector Nema L5-30, Perma-Link Indust.
Mfr # 2610-C
Zoro # G7167865
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Yellow
- Device Type Connector
- Sub Brand / Trademark Perma-Link
- NEMA Configuration NEMA L5-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2610-C
- Zoro # G7167865
- UPC # 782862563762
- Country of Origin United States
- Category Communication Cables
Details
Item | Connector Nema L5-30,Perma-Link Indust. |
Voltage | 125V |
Color | Yellow |
Device Type | Connector |
Sub Brand / Trademark | Perma-Link |
NEMA Configuration | NEMA L5-30 |
Poles / Wires | 2P/3W |
UL | UL Listed to ANSI/UL 498, File E17740 |
Blade Style | Locking |
Amps | 30 |
Phase | 1 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Environmental Rating | Indoor |
Description
Connector Nema L5-30,Perma-Link Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5347A-NDT)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal (XAPG39503)
- SQUARE D Auxiliary Contact, 3A, 1NC (9999SX12)
- GE Molded Case Circuit Breaker, TEY Series 100A, 1 Pole, 277/480V AC (TEY1100)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- Ericson Communication Cables