Shop All Communication Cables
Ericson
Connector Nema L5-30, Perma-Grip Indust.
Mfr # 2610-CG
Zoro # G7166020
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Yellow
- UL UL Listed to ANSI/UL 498, File E17740
- Device Type Connector
- Sub Brand / Trademark Perma-Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2610-CG
- Zoro # G7166020
- UPC # 782862490235
- Country of Origin United States
- Category Communication Cables
Details
Item | Connector Nema L5-30,Perma-Grip Indust. |
Voltage | 125V |
Color | Yellow |
UL | UL Listed to ANSI/UL 498, File E17740 |
Device Type | Connector |
Sub Brand / Trademark | Perma-Grip |
Phase | 1 |
Blade Style | Locking |
NEMA Configuration | NEMA L5-30 |
Poles / Wires | 2P/3W |
Amps | 30 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Environmental Rating | Outdoor |
Description
Connector Nema L5-30,Perma-Grip Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-1)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- NVENT HOFFMAN Protek Single-Door, Ul and Nema Type 4 (PTRS242424G4)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM (2612-CW6P)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- Ericson Communication Cables