Shop All Locking Connectors
Ericson
Connector Nema L5-20, Perma-Tite Extreme
Mfr # 2410-CW6P
Zoro # G9759231
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 125V
- NEMA Configuration NEMA L5-20
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2410-CW6P
- Zoro # G9759231
- UPC # 782862824931
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Nema L5-20,Perma-Tite Extreme |
Amps | 20 |
Voltage | 125V |
NEMA Configuration | NEMA L5-20 |
Color | Yellow |
Phase | 1 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Sub Brand / Trademark | Perma-Tite |
Device Type | Connector |
cETL | cETL Listed to CSA C22.2 No. 42 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
ETL | ETL Listed to ANSI/UL 498 |
Environmental Rating | Watertight (IP69K) |
Poles / Wires | 2P/3W |
Blade Style | Locking |
Case Qty | 27 |
NSF | NSF/ANSI/3-A 14159-1 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Description
Connector Nema L5-20,Perma-Tite Extreme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK (509151-100)
- AC WORKS NEMA L15-30P 3-Phase 30A 250V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1530P)
- PANDUIT 16-15/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S17-50-C0)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC201606)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- ERICSON Connector Nema L6-20, Perma-Tite Extreme (2412-CW6P)
- ERICSON Connector Nema L6-15, Perma-Link Indust. (1622-C)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- HUBBELL 30/20A Locking Connector 3P 4W 600VAC/250VDC (HBL21414B)
- Ericson Locking Connectors