Shop All Locking Connectors
Ericson
Connector Nema L5-20, Perma-Link Indust.
Mfr # 2410-C
Zoro # G7166529
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 125V
- NEMA Configuration NEMA L5-20
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2410-C
- Zoro # G7166529
- UPC # 782862563502
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Nema L5-20,Perma-Link Indust. |
Amps | 20 |
Voltage | 125V |
NEMA Configuration | NEMA L5-20 |
Color | Yellow |
Phase | 1 |
Case Qty | 80 |
cETL | cETL Listed to CSA C22.2 No. 42 |
Device Type | Connector |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Poles / Wires | 2P/3W |
Blade Style | Locking |
UL | UL Listed to ANSI/UL 498, File E17740 |
ETL | ETL Listed to ANSI/UL 498 |
Sub Brand / Trademark | Perma-Link |
Environmental Rating | Indoor |
Description
Connector Nema L5-20,Perma-Link Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 480V (HBL430R7W)
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Steel, Round (293)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1150-4BF11-1FA0)
- ERICSON CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK (7764-C)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- ERICSON Connector Nema L5-15, Perma-Link Indust. (1620-C)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V 4-Prong Locking Female Connector UL C-UL Approval in Orange (ASL1530R)
- Ericson Locking Connectors