Shop All Locking Connectors
Ericson
Connector Nema L5-15, Perma-Link Indust.
Mfr # 1620-C
Zoro # G9757341
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Voltage 125V
- NEMA Configuration NEMA L5-15
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1620-C
- Zoro # G9757341
- UPC # 782862587607
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Nema L5-15,Perma-Link Indust. |
Amps | 15 |
Voltage | 125V |
NEMA Configuration | NEMA L5-15 |
Color | Yellow |
Phase | 1 |
Environmental Rating | Indoor |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Device Type | Connector |
Poles / Wires | 2P/3W |
Sub Brand / Trademark | Perma-Link |
Case Qty | 100 |
Blade Style | Locking |
Description
Connector Nema L5-15,Perma-Link Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 80W, 3.3A, DIN Rail (CS3.241)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673R)
- AC WORKS NEMA L14-30R 30A 125/250V 4-Prong Elbow Locking Female Connector With UL, C-UL Approval (ASEL1430R)
- GENERAC 25 ft. 20Amp generator cord with lighted outlets, NEMA 5-20P male and (3) NEMA 5-20R female (7684)
- ERICSON CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK (7764-C)
- ERICSON Connector Nema L6-15, Perma-Link Indust. (1622-C)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- AC WORKS NEMA L5-15R 15A 125V 3-Prong Locking Female With UL, C-UL Approval (ASL515R)
- Ericson Locking Devices