Shop All Locking Connectors
Ericson
Connector Nema L5-15, Perma-Grip Indust.
Mfr # 1620-CG
Zoro # G7167734
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Voltage 125V
- NEMA Configuration NEMA L5-15
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1620-CG
- Zoro # G7167734
- UPC # 782862490112
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Nema L5-15,Perma-Grip Indust. |
Amps | 15 |
Voltage | 125V |
NEMA Configuration | NEMA L5-15 |
Color | Yellow |
Phase | 1 |
Poles / Wires | 2P/3W |
Blade Style | Locking |
Environmental Rating | Outdoor |
Device Type | Connector |
Case Qty | 100 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Sub Brand / Trademark | Perma-Grip |
Description
Connector Nema L5-15,Perma-Grip Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Set of 4 stainless steel wall mounting lugs for PLM3025 to 108 (NSYPFXPLM)
- ACME ELECTRIC Transformer 3PH 45KVA 240-208 (A3045K0310B)
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (U065NA1)
- BRYANT Weatherproof Cover, 1- Gang, 1) 50A Locking Opening, Standard Size, Yellow Polycarbonate (7774CR)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- ERICSON Connector Nema L5-15, Perma-Link Indust. (1620-C)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ERICSON Connector Nema L6-20, Perma-Tite Extreme (2412-CW6P)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- AC WORKS California Standard 50A 3-Phase 250V 4-Wire Locking Female Connector Assembly (CS8364)
- Ericson Locking Connectors