Shop All Communication Cables
Ericson
CONNECTOR NEMA L18-30, PERMA-LINK YLLW
Mfr # 2630-C
Zoro # G7165415
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/208V
- Color Yellow
- Environmental Rating Indoor
- NEMA Configuration NEMA L18-30
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2630-C
- Zoro # G7165415
- UPC # 782862586648
- Country of Origin United States
- Category Communication Cables
Details
Item | Connector Nema L18-30,Perma-Link Indust |
Voltage | 120/208V |
Color | Yellow |
Environmental Rating | Indoor |
NEMA Configuration | NEMA L18-30 |
Amps | 30 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Blade Style | Locking |
Poles / Wires | 4P/4W |
Device Type | Connector |
Phase | 3 |
Sub Brand / Trademark | Perma-Link |
Description
Connector Nema L18-30,Perma-Link Indust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Green (XB4BW33G5)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- LINEMASTER Footswitch (537-SWH)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10, 3P (LRD332)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- Ericson Communication Cables