Shop All Communication Cables
Ericson
Connector Nema L17-30, Perma-Link Indust
Mfr # 2626-C
Zoro # G7165241
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Color Yellow
- Sub Brand / Trademark Perma-Link
- CSA CSA Certified to CSA C22.2 No.42, File 31943
- UL UL Listed to ANSI/UL 498, File E17740
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2626-C
- Zoro # G7165241
- UPC # 782862586501
- Country of Origin United States
- Category Communication Cables
Details
Item | Connector Nema L17-30,Perma-Link Indust |
Voltage | 600V |
Color | Yellow |
Sub Brand / Trademark | Perma-Link |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Blade Style | Locking |
Poles / Wires | 3P/4W |
Amps | 30 |
Device Type | Connector |
Phase | 3 |
NEMA Configuration | NEMA L17-30 |
Environmental Rating | Indoor |
Description
Connector Nema L17-30,Perma-Link Indust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA FUSEHOLDER MAXI 8GA W/COVER EACH (MAXIFH)
- HARTING Han Modular 12 Dd Module Male, PK 2 (09140123001)
- HALEX Connector Cable Duplex 3/8Inch (15803B)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- Ericson Communication Cables