Shop All Communication Cables
Ericson
Connector Nema L16-30, Perma-Link Indust
Mfr # 2624-C
Zoro # G7165460
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480V
- Color Yellow
- Case Qty 80
- Poles / Wires 3P/4W
- Blade Style Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2624-C
- Zoro # G7165460
- UPC # 782862586464
- Country of Origin United States
- Category Communication Cables
Details
Item | Connector Nema L16-30,Perma-Link Indust |
Voltage | 480V |
Color | Yellow |
Case Qty | 80 |
Poles / Wires | 3P/4W |
Blade Style | Locking |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Sub Brand / Trademark | Perma-Link |
UL | UL Listed to ANSI/UL 498, File E17740 |
NEMA Configuration | NEMA L16-30 |
Device Type | Connector |
Environmental Rating | Indoor |
Phase | 3 |
Amps | 30 |
Description
Connector Nema L16-30,Perma-Link Indust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFTWRST20BK)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- ZSI SWP Loop Clamp, 3x3/4", 0.406" Hole (SPW-48)
- ERICSON CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM (2612-CW6P)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- Ericson Communication Cables