Shop All Locking Connectors
Ericson
Connector Nema L15-20, Perma-Link Indust
Mfr # 2422-C
Zoro # G7167113
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 250V
- NEMA Configuration NEMA L15-20
- Color Yellow
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2422-C
- Zoro # G7167113
- UPC # 782862586143
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Nema L15-20,Perma-Link Indust |
Amps | 20 |
Voltage | 250V |
NEMA Configuration | NEMA L15-20 |
Color | Yellow |
Phase | 3 |
Environmental Rating | Indoor |
Poles / Wires | 3P/4W |
Blade Style | Locking |
UL | UL Listed to ANSI/UL 498, File E17740 |
Sub Brand / Trademark | Perma-Link |
Device Type | Connector |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Description
Connector Nema L15-20,Perma-Link Indust
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 20A, 600V AC, Indicating (TRS20RID)
- LOCHINVAR 1.35 in. wc SPDT Pressure Switch (100166258)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- FEDERAL SIGNAL Taillight Flasher, Universal (FHL-TAIL)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- ERICSON Connector Nema L6-20, Perma-Tite Extreme (2412-CW6P)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ERICSON CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK (7764-C)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- HUBBELL 20A Twist-Lock Connector 3P 4W 125/250VAC L14-20R BK/WT (HBL2413)
- Ericson Locking Connectors