Shop All Locking Plugs
Ericson
Connector Nema L14-20, Perma-Tite Extrem
Mfr # 2420-CW6P
Zoro # G9756361
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- Voltage 125/250V
- NEMA Configuration NEMA L14-20
- Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2420-CW6P
- Zoro # G9756361
- UPC # 782862824993
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Color | Yellow |
Item | Connector Nema L14-20,Perma-Tite Extrem |
Voltage | 125/250V |
NEMA Configuration | NEMA L14-20 |
Amps | 20 |
Poles / Wires | 3P/4W |
Environmental Rating | Watertight (IP69K) |
Device Type | Connector |
NSF | NSF/ANSI/3-A 14159-1 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Blade Style | Locking |
UL | UL Listed to ANSI/UL 498, File E17740 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Sub Brand / Trademark | Perma-Tite |
Description
Connector Nema L14-20,Perma-Tite Extrem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC8)
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DN21)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL8400I)
- ERICSON PLG 30A 250V 2P/3W L6-30 LCK BLD YEL I/D (2512-P)
- ERICSON Plug Nema L5-20, Perma-Tite Extreme Grad (2310-PW6P)
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- ERICSON L16-30 BLK W-LK 30A 480V3PH3P4W LG 28W76 (2524-PW6P-BLK)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- ERICSON Plug 8365, California Style Commercial G (CS8365-P)
- LEVITON Locking Plug (4570-C)
- Ericson Locking Plugs