Shop All Straight Blade Connectors
Ericson
Connector Nema 6-20, Perma-Tite Extreme
Mfr # 1616-CW6P
Zoro # G9755829
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V
- Color Yellow
- Phase 1
- Amps 20
- Case Qty 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1616-CW6P
- Zoro # G9755829
- UPC # 782862824856
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 250V |
Color | Yellow |
Item | Connector Nema 6-20,Perma-Tite Extreme |
Phase | 1 |
Amps | 20 |
Case Qty | 50 |
Poles / Wires | 2P/3W |
NEMA Configuration | NEMA 6-20 |
Blade Style | Straight |
Environmental Rating | Watertight (IP69K) |
NSF | NSF/ANSI/3-A 14159-1 |
Device Type | Connector |
UL | UL Listed to ANSI/UL 498, File E17740 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Sub Brand / Trademark | Perma-Tite |
Description
Connector Nema 6-20,Perma-Tite Extreme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 200A, 250V AC, Non-Indicating (FRN-R-200)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- LEVITON Watertight Locking Connector (27W74)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CHC)
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- Ericson Straight Blade Devices