Shop All Straight Blade Connectors
Ericson
Connector Nema 6-20, Perma-Link Indust.
Mfr # 1616-C
Zoro # G7167192
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V
- Color Yellow
- Amps 20
- Phase 1
- Environmental Rating Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1616-C
- Zoro # G7167192
- UPC # 782862587539
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 250V |
Color | Yellow |
Item | Connector Nema 6-20,Perma-Link Indust. |
Amps | 20 |
Phase | 1 |
Environmental Rating | Indoor |
Blade Style | Straight |
Poles / Wires | 2P/3W |
NEMA Configuration | NEMA 6-20 |
Sub Brand / Trademark | Perma-Link |
Device Type | Connector |
UL | UL Listed to ANSI/UL 498, File E17740 |
Case Qty | 100 |
Description
Connector Nema 6-20,Perma-Link Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JKS-50)
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- ILSCO Copper Post Connector, Conductor, PK6 (CP-8-EC)
- ERICSON Connector Nema 5-15, Smart Monitor Perma (1610-CML)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CHC)
- ERICSON CONN-15A/125V STR BLADE GCM PERMA-GRP (1610-CMGL)
- ZORO SELECT Blade Connector, Black/Wht, 15A, Industrial (BRY5269NC)
- Ericson Straight Blade Connectors