Shop All Straight Blade Connectors
Ericson
Connector Nema 6-15, Perma-Tite Extreme
Mfr # 1614-CW6P
Zoro # G9756474
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V
- Color Yellow
- Amps 15
- Phase 1
- CSA CSA Certified to CSA C22.2 No.42, File 31943
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1614-CW6P
- Zoro # G9756474
- UPC # 782862824795
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 250V |
Color | Yellow |
Item | Connector Nema 6-15,Perma-Tite Extreme |
Amps | 15 |
Phase | 1 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Blade Style | Straight |
Poles / Wires | 2P/3W |
Device Type | Connector |
NEMA Configuration | NEMA 6-15 |
NSF | NSF/ANSI/3-A 14159-1 |
Case Qty | 50 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Sub Brand / Trademark | Perma-Tite |
Environmental Rating | Watertight (IP69K) |
Description
Connector Nema 6-15,Perma-Tite Extreme
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY IO Module 2080IF4 (2080-IF4)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG16 (LNP16B)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (8462ANPB)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 1 Pole (XS-1C)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CHC)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- CAMCO 50AMP POWERGRIP REPL FEM CONNECTOR BODY 125/250V, CCSAUS (55353)
- Ericson Straight Blade Connectors