Shop All Straight Blade Connectors
Ericson
Connector Nema 6-15, Perma-Grip Indust.
Mfr # 1614-CG
Zoro # G7166319
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 250V
- Color Yellow
- Amps 15
- Phase 1
- NEMA Configuration NEMA 6-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1614-CG
- Zoro # G7166319
- UPC # 782862490099
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 250V |
Item | Connector Nema 6-15,Perma-Grip Indust. |
Color | Yellow |
Amps | 15 |
Phase | 1 |
NEMA Configuration | NEMA 6-15 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Blade Style | Straight |
Case Qty | 100 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Device Type | Connector |
Poles / Wires | 2P/3W |
Environmental Rating | Outdoor |
Sub Brand / Trademark | Perma-Grip |
Description
Connector Nema 6-15,Perma-Grip Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 50A (42DF35AG)
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- AC WORKS 1.5FT 50A RV/ Range/ Generator 14-50 Plug to 6-50R 50A 250V Welder Adapter (WD1450650-018)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P YL (HBL2331VY)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- ERICSON CONN-15A/125V STR BLADE GCM PERMA-GRP (1610-CMGL)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- ERICSON Connector Nema 5-15, Perma-Link Hospital (1630-CHC)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- Ericson Straight Blade Devices