Shop All Straight Blade Connectors
Ericson
Connector Nema 5-20, Smart Monitor Perma
Mfr # 1612-CW6PL
Zoro # G9756571
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Transluscent
- Amps 20
- Phase 1
- Poles / Wires 2P/3W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1612-CW6PL
- Zoro # G9756571
- UPC # 782862848524
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Item | Connector Nema 5-20,Smart Monitor Perma |
Color | Transluscent |
Amps | 20 |
Phase | 1 |
Poles / Wires | 2P/3W |
cETL | cETL Listed to CSA C22.2 No. 42 |
Environmental Rating | Watertight (IP69K) |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Device Type | Connector |
NEMA Configuration | NEMA 5-20 |
Blade Style | Straight |
Case Qty | 50 |
ETL | ETL Listed to ANSI/UL 498 |
Sub Brand / Trademark | Smart Monitor |
Description
Connector Nema 5-20,Smart Monitor Perma
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Double Connector, Wht, 300/400AC/DC (HBLDFW)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CLB-103-27E3N-W-A/10)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, C Curve (FAZ-C2/2-NA)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-16)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CH)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CHC)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319C)
- Ericson Straight Blade Connectors