Shop All Straight Blade Connectors
Ericson
Connector Nema 5-20, Smart Monitor Perma
Mfr # 1612-CMGL
Zoro # G9756684
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Yellow
- Phase 1
- Amps 20
- Blade Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1612-CMGL
- Zoro # G9756684
- UPC # 782862848487
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Color | Yellow |
Item | Connector Nema 5-20,Smart Monitor Perma |
Phase | 1 |
Amps | 20 |
Blade Style | Straight |
Sub Brand / Trademark | Smart Monitor |
Environmental Rating | Outdoor |
Device Type | Connector |
Case Qty | 100 |
Poles / Wires | 2P/3W |
ETL | ETL Listed to ANSI/UL 498 |
cETL | cETL Listed to CSA C22.2 No. 42 |
NEMA Configuration | NEMA 5-20 |
Description
Connector Nema 5-20,Smart Monitor Perma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- AC WORKS 20ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-020)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T150D20)
- ERICSON Connector Nema 5-15, Smart Monitor Perma (1610-CML)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- ERICSON CONN-15A/125V STR BLADE GCM PERMA-GRP (1610-CMGL)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CHC)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269X)
- Ericson Straight Blade Devices