Shop All Straight Blade Connectors
Ericson
Connector Nema 5-20, Perma-Tite Extreme
Mfr # 1612-CW6P
Zoro # G9759274
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Yellow
- Phase 1
- Amps 20
- Case Qty 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1612-CW6P
- Zoro # G9759274
- UPC # 782862824832
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Color | Yellow |
Item | Connector Nema 5-20,Perma-Tite Extreme |
Phase | 1 |
Amps | 20 |
Case Qty | 50 |
UL | UL Listed to ANSI/UL 498, File E17740 |
cETL | cETL Listed to CSA C22.2 No. 42 |
NEMA Configuration | NEMA 5-20 |
Blade Style | Straight |
Device Type | Connector |
ETL | ETL Listed to ANSI/UL 498 |
Sub Brand / Trademark | Perma-Tite |
Environmental Rating | Watertight (IP69K) |
NSF | NSF/ANSI/3-A 14159-1 |
Poles / Wires | 2P/3W |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Description
Connector Nema 5-20,Perma-Tite Extreme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Polyurethane Drop Over Cable Protector - 40" Long - 1 Channel - Yellow (CP9800)
- CANTEX Electrical Box, 20.3 cu in, Switch Box, 1 Gang, PVC (EZ20SBR)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT25171AK60)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 17.81 in H, 16 in W, 8.86 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1816HWPL2LG)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CH)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- ERICSON CONN-15A/125V STR BLADE GCM PERMA-GRP (1610-CMGL)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- ERICSON Connector Nema 5-15, Smart Monitor Perma (1610-CML)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669VY)
- Ericson Straight Blade Devices