Shop All Straight Blade Connectors
Ericson
Connector Nema 5-20, Perma-Link Indust.
Mfr # 1612-C
Zoro # G7166483
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Yellow
- Amps 20
- Phase 1
- Sub Brand / Trademark Perma-Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1612-C
- Zoro # G7166483
- UPC # 782862587515
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Color | Yellow |
Item | Connector Nema 5-20,Perma-Link Indust. |
Amps | 20 |
Phase | 1 |
Sub Brand / Trademark | Perma-Link |
UL | UL Listed to ANSI/UL 498, File E17740 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
ETL | ETL Listed to ANSI/UL 498 |
Poles / Wires | 2P/3W |
Environmental Rating | Indoor |
Device Type | Connector |
NEMA Configuration | NEMA 5-20 |
Case Qty | 100 |
cETL | cETL Listed to CSA C22.2 No. 42 |
Blade Style | Straight |
Description
Connector Nema 5-20,Perma-Link Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 3P 50A, Depth: 3.67 in (8910DPA53V02)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 25A (SSP3A225BD)
- MULBERRY Wallplates 1G WHT-PRL BLOCK RCPT. (76401)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CHC)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON Connector Nema 5-15, Perma-Link Hospital (1630-CHC)
- ERICSON CONN-15A/125V STR BLADE GCM PERMA-GRP (1610-CMGL)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- Ericson Straight Blade Devices