Shop All Straight Blade Connectors
Ericson
Connector Nema 5-20, Perma-Link Hospital
Mfr # 1632-CHC
Zoro # G7166614
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Clear
- Amps 20
- Phase 1
- NEMA Configuration NEMA 5-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1632-CHC
- Zoro # G7166614
- UPC # 782862587744
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Color | Clear |
Item | Connector Nema 5-20,Perma-Link Hospital |
Amps | 20 |
Phase | 1 |
NEMA Configuration | NEMA 5-20 |
Blade Style | Straight |
Poles / Wires | 2P/3W |
Sub Brand / Trademark | Perma-Link |
UL | UL Listed to ANSI/UL 498, File E17740 |
Case Qty | 100 |
Environmental Rating | Indoor |
Device Type | Connector |
Description
Connector Nema 5-20,Perma-Link Hospital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5APA4)
- EATON BUSSMANN Limiter Fuse, ANN Series, 100A, Very Fast Acting, 125V AC, Bolt-On (ANN-100)
- TSUBAKI TSB151 Shock Relay 110/220v-ac (TSB151)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Black, PVC Insulation (411030508)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON Connector Nema 5-15, Smart Monitor Perma (1610-CML)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- ERICSON CONN-15A/125V STR BLADE GCM PERMA-GRP (1610-CMGL)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- ZORO SELECT Blade Connector, Black/Wht, 20A, Industrial (BRY5469NC)
- Ericson Straight Blade Connectors