Shop All Straight Blade Connectors
Ericson
Connector Nema 5-20, Perma-Link Hospital
Mfr # 1632-CH
Zoro # G7165634
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Grey
- Amps 20
- Phase 1
- Sub Brand / Trademark Perma-Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1632-CH
- Zoro # G7165634
- UPC # 782862587720
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Color | Grey |
Item | Connector Nema 5-20,Perma-Link Hospital |
Amps | 20 |
Phase | 1 |
Sub Brand / Trademark | Perma-Link |
Case Qty | 100 |
NEMA Configuration | NEMA 5-20 |
Poles / Wires | 2P/3W |
Device Type | Connector |
Environmental Rating | Indoor |
Blade Style | Straight |
UL | UL Listed to ANSI/UL 498, File E17740 |
Description
Connector Nema 5-20,Perma-Link Hospital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 10A, 250V AC, Indicating (FRN-R-10ID)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 7A, 250V AC, Non-Indicating (NON-7)
- ZORO SELECT Strut Channel, 2 ft. L, 304 Stainlss Steel (FS-200SS ST4 24.00)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- ERICSON Connector Nema 5-15, Smart Monitor Perma (1610-CML)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101)
- Ericson Straight Blade Connectors