Shop All Straight Blade Connectors
Ericson
Connector Nema 5-15, Smart Monitor Perma
Mfr # 1610-CW6PL
Zoro # G9755835
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Transluscent
- Amps 15
- Phase 1
- ETL ETL Listed to ANSI/UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1610-CW6PL
- Zoro # G9755835
- UPC # 782862848500
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Color | Transluscent |
Item | Connector Nema 5-15,Smart Monitor Perma |
Amps | 15 |
Phase | 1 |
ETL | ETL Listed to ANSI/UL 498 |
NEMA Configuration | NEMA 5-15 |
Poles / Wires | 2P/3W |
Sub Brand / Trademark | Smart Monitor |
Case Qty | 50 |
cETL | cETL Listed to CSA C22.2 No. 42 |
Environmental Rating | Watertight (IP69K) |
Device Type | Connector |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Blade Style | Straight |
Description
Connector Nema 5-15,Smart Monitor Perma
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25, Insulation Color: Blue (164206-025)
- PANDUIT Ring Term, 12, 10 Awg, PK25 (EV10-12RB-Q)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-216)
- IFM Digital Pressure Switch, SPST, 0 to 36.3 psi (PN4226)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- HUBBELL Straight Blade Connector, 5-15R, 15A, 125V (HBL1547)
- Ericson Straight Blade Connectors