Shop All Straight Blade Connectors
Ericson
Connector Nema 5-15, Perma-Link Indust.
Mfr # 1610-C
Zoro # G7165083
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Yellow
- Phase 1
- Amps 15
- Device Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1610-C
- Zoro # G7165083
- UPC # 782862587508
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Color | Yellow |
Item | Connector Nema 5-15,Perma-Link Indust. |
Phase | 1 |
Amps | 15 |
Device Type | Connector |
cETL | cETL Listed to CSA C22.2 No. 42 |
Blade Style | Straight |
Sub Brand / Trademark | Perma-Link |
Environmental Rating | Indoor |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Case Qty | 100 |
Poles / Wires | 2P/3W |
UL | UL Listed to ANSI/UL 498, File E17740 |
NEMA Configuration | NEMA 5-15 |
ETL | ETL Listed to ANSI/UL 498 |
Description
Connector Nema 5-15,Perma-Link Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- GE Molded Case Circuit Breaker, THQL Series 60A, 3 Pole, 240V AC (THQL32060)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V09)
- IFM Rctngulr Proxmity Sensr, 3 Wire, NC, Unshld (IM0057)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- ERICSON Connector Nema 5-15, Perma-Link Hospital (1630-CHC)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CHC)
- PASS & SEYMOUR 20A Wht Armor Connector (PS520CACC20)
- Ericson Straight Blade Devices