Shop All Straight Blade Connectors
Ericson
Connector Nema 5-15, Perma-Link Hospital
Mfr # 1630-CHC
Zoro # G9758032
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Clear
- Amps 15
- Phase 1
- UL UL Listed to ANSI/UL 498, File E17740
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1630-CHC
- Zoro # G9758032
- UPC # 782862587737
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Color | Clear |
Item | Connector Nema 5-15,Perma-Link Hospital |
Amps | 15 |
Phase | 1 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Poles / Wires | 2P/3W |
Environmental Rating | Indoor |
Blade Style | Straight |
Case Qty | 100 |
Device Type | Connector |
NEMA Configuration | NEMA 5-15 |
Sub Brand / Trademark | Perma-Link |
Description
Connector Nema 5-15,Perma-Link Hospital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Nipple Cndt Offset 1.5In Zinc (04015)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- ACME ELECTRIC Buck Boost Transformer, 100 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181048)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- ERICSON CONN-15A/125V STR BLADE GCM PERMA-GRP (1610-CMGL)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- LEVITON 30A Flush Mount Black 10-30R 3-Wire Dryer Power Outlet (R30-05207-S10)
- Ericson Straight Blade Devices