Shop All Straight Blade Connectors
Ericson
Connector Nema 5-15, Perma-Link Hospital
Mfr # 1630-CH
Zoro # G9758050
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Grey
- Phase 1
- Amps 15
- NEMA Configuration NEMA 5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1630-CH
- Zoro # G9758050
- UPC # 782862587706
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Color | Grey |
Item | Connector Nema 5-15,Perma-Link Hospital |
Phase | 1 |
Amps | 15 |
NEMA Configuration | NEMA 5-15 |
Environmental Rating | Indoor |
Blade Style | Straight |
Device Type | Connector |
UL | UL Listed to ANSI/UL 498, File E17740 |
Case Qty | 100 |
Sub Brand / Trademark | Perma-Link |
Poles / Wires | 2P/3W |
Description
Connector Nema 5-15,Perma-Link Hospital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EG Series 20A, 3 Pole, 347/600V AC (EGE3020FFG)
- RACO 3/4 Conduit Connector (4723)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKL115H7)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MA000BA2)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- ERICSON CONN-15A/125V STR BLADE GCM PERMA-GRP (1610-CMGL)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- ERICSON Connector Nema 5-15, Smart Monitor Perma (1610-CML)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CHC)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- Ericson Straight Blade Devices