Shop All Communication Cables
Ericson
Connector, Industrial, 6-15R, 15A, 250VAC
Mfr # 1614-CW6P-AM
Zoro # G0116685
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
- NEMA Plug Configuration - Plugs and Receptacles 6-15R
- NEMA Receptacle Configuration 6-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1614-CW6P-AM
- Zoro # G0116685
- UPC # 782862899694
- Country of Origin United States
- Category Communication Cables
Dimensions
Cord Size | 0.300 in to 0.625 in |
For Minimum Cable Diameter | 0.3 in |
For Maximum Cable Diameter | 0.63 in |
Description
Watertight Straight Blade Connector, Current Rating 15 A, Housing Color Yellow, NEMA Receptacle Configuration 6-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Antimicrobial, Corrosion Resistant, Voltage Rating 250V AC, For Maximum Cable Diameter 0.63 in, For Minimum Cable Diameter 0.3 in, Grade Industrial, Horsepower Rating 1 1/2 hp, Housing Material Thermoplastic Elastomer, IP Rating IP65, IP66, IP67, Market Industrial, Power Indicating Light No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- ALLEN BRADLEY IO Module 1794IB32 (1794-IB32)
- TRIPP LITE Surge Protector, 6-Outlet, 8'Cord, 1-9/10"Wx1-1/5"Dx10-4/5"H, GY (TRPTLP608)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 175A, 600V AC, Non-Indicating (JTD175)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- Ericson Communication Cables