Shop All Straight Blade Plugs
Ericson
Connector, Industrial, 5-20R, 20A, 125VAC
Mfr # 1612-CW6P-AM
Zoro # G0116877
original price:
$52.24
13% off
new price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125V AC
- Voltage 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-20R
- NEMA Receptacle Configuration 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1612-CW6P-AM
- Zoro # G0116877
- UPC # 782862899717
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.300 in to 0.625 in |
For Maximum Cable Diameter | 0.63 in |
For Minimum Cable Diameter | 0.3 in |
Description
Watertight Straight Blade Connector, Current Rating 20 A, Housing Color Yellow, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Antimicrobial, Corrosion Resistant, Voltage Rating 125V AC, For Maximum Cable Diameter 0.63 in, For Minimum Cable Diameter 0.3 in, Grade Industrial, Horsepower Rating 1 hp, Housing Material Thermoplastic Elastomer, IP Rating IP65, IP66, IP67, Market Industrial, Power Indicating Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURLING B-1C 0-500F 480V-Ac Temperature Controller (B-1C)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (BP/NON-30)
- ERICSON PLG-15-125V STR BLADE 5-15 BLK - 1510-PG (1510-PG-BLK)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- ERICSON PLG-15AMP-125V STR BLADE ALL BLK 1510-P (1510-P-BLK)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CT)
- Ericson Straight Blade Plugs