Shop All Wire Connectors
Ericson
Connector 8364, California Style Commerc
Mfr # CS8364-C
Zoro # G9758531
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Blade Style Locking
- Environmental Rating Indoor
- Device Type Connector
- Poles / Wires 3P/4W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CS8364-C
- Zoro # G9758531
- UPC # 782862924587
- Country of Origin Mexico
- Category Wire Connectors
Details
Color | Black |
Item | Connector 8364,California Style Commerc |
Blade Style | Locking |
Environmental Rating | Indoor |
Device Type | Connector |
Poles / Wires | 3P/4W |
Phase | 3 |
Amps | 50 |
Sub Brand / Trademark | California Style |
NEMA Configuration | California Style |
UL | UL Listed to ANSI/UL 498, File E17740 |
Voltage | 250V |
Description
Connector 8364,California Style Commerc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Entr Ftg .1Lb (HBLALU3810B1)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-38R-Q)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Purple (HS357-S50-PURPLE)
- ERICSON BALL STOP UP TO .375 (SC1)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- ERICSON Adapter Nema 5-15P To L5-15C, Yllw Wirin (1712)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- ERICSON Adapter Nema L5-15P To 5-20C, Yllw Wrng (1705)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- ABB OXS6X330, SEL SHAFT 6X330 (OXS6X330)
- Ericson Wire Connectors & Disconnects