Shop All Wire Connectors
Ericson
Connector 8164, California Style Commerc
Mfr # CS8164-C
Zoro # G9758260
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- NEMA Configuration California Style
- Environmental Rating Indoor
- Voltage 480V
- Sub Brand / Trademark California Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CS8164-C
- Zoro # G9758260
- UPC # 782862559871
- Country of Origin Mexico
- Category Wire Connectors
Details
Color | Black |
Item | Connector 8164,California Style Commerc |
NEMA Configuration | California Style |
Environmental Rating | Indoor |
Voltage | 480V |
Sub Brand / Trademark | California Style |
Phase | 3 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Poles / Wires | 3P/4W |
Amps | 50 |
Device Type | Connector |
Blade Style | Locking |
Description
Connector 8164,California Style Commerc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328)
- MONOPRICE A/V Wallplate, XLR(M), 3Pin, 2Port (7398)
- ERICSON Adapter Nema 5-15P To L5-15C, Yllw Wirin (1712)
- ERICSON Pendant Station, Commerical Grade, 4 But (5504-E)
- ERICSON BALL STOP 0.44 IN TO 1.38 IN (SC8)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- ERICSON Pendant Station, Commerical Grade, 8 But (5508-E)
- ERICSON BALL STOP UP TO .375 (SC1)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- Ericson Wire Connectors & Disconnects