Shop All Straight Blade Plugs
Ericson
Connector 6360, California Style Commerc
Mfr # CS6360-C
Zoro # G9755503
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- NEMA Configuration California Style
- Amps 50
- Phase 1
- Voltage 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CS6360-C
- Zoro # G9755503
- UPC # 782862559802
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item | Connector 6360,California Style Commerc |
Color | Black |
NEMA Configuration | California Style |
Amps | 50 |
Phase | 1 |
Voltage | 125V |
Poles / Wires | 2P/3W |
Environmental Rating | Indoor |
Sub Brand / Trademark | California Style |
Blade Style | Locking |
Device Type | Connector |
UL | UL Listed to ANSI/UL 498, File E17740 |
Description
Connector 6360,California Style Commerc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-24A)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 15 A, Reversing: No (XTCE015B10E)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (9794)
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 225A (MH32)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- ERICSON PLG-20AMP-125V STR BLADE 5-20 (1512-PG)
- ERICSON PLG-15AMP-125V STR BLADE ALL BLK 1510-P (1510-P-BLK)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Link (1510-PML)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- EATON WIRING DEVICES 15A Hospital 3Wire Plug (8266)
- Ericson Straight Blade Plugs