Shop All Locking Connectors
Ericson
Connector 3764, California Style Commerc
Mfr # 3764-C
Zoro # G9755275
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50
- Voltage 250VDC, 600VAC
- NEMA Configuration California Style
- Color Black
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 3764-C
- Zoro # G9755275
- UPC # 782862559895
- Country of Origin Mexico
- Category Locking Connectors
Details
Item | Connector 3764,California Style Commerc |
Amps | 50 |
Voltage | 250VDC, 600VAC |
NEMA Configuration | California Style |
Color | Black |
Phase | 1 |
Device Type | Connector |
Sub Brand / Trademark | California Style |
Environmental Rating | Indoor |
Blade Style | Locking |
UL | UL Listed to ANSI/UL 498, File E17740 |
Poles / Wires | 3P/4W |
Description
Connector 3764,California Style Commerc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 2" x 1' (6-Pack) (G1.5X2BL6)
- GROTE 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2534)
- DRYCONN Medium Waterproof Wire Connectors, Aqua/Red, 20PK (62214)
- EATON Illuminated Push Button, 30mm, Green, 6VAC (10250T75G)
- ERICSON Connector Nema L6-15, Perma-Link Indust. (1622-C)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ERICSON Connector Nema L6-20, Perma-Tite Extreme (2412-CW6P)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- LEVITON Watertight Locking Connector (27W81)
- Ericson Locking Connectors