Shop All Communication Cables
Ericson
CONN Non-NEMA LCKING 30A PERMA-KLEEN
Mfr # 2628-CW6P-AM
Zoro # G3300964
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/208V
- Color Yellow
- NSF NSF/ANSI/3-A 14159-1
- Poles / Wires 4P/4W
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2628-CW6P-AM
- Zoro # G3300964
- UPC # 782862900130
- Country of Origin United States
- Category Communication Cables
Details
Item | CONN Non-NEMA LCKING 30A PERMA-KLEEN |
Voltage | 120/208V |
Color | Yellow |
NSF | NSF/ANSI/3-A 14159-1 |
Poles / Wires | 4P/4W |
Amps | 30 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Phase | 3 |
Sub Brand / Trademark | Perma-Kleen |
NEMA Configuration | NON-NEMA |
Blade Style | Locking |
Environmental Rating | Watertight (IP69K) |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Device Type | Connector |
Description
CONN Non-NEMA LCKING 30A PERMA-KLEEN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J27X)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220HID)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A (LC1D115G6)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- Ericson Communication Cables