Shop All Communication Cables
Ericson
CONN N-NEMA LCKING 20A PERMA-KLEEN
Mfr # 2416-CW6P-AM
Zoro # G3300858
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250V
- Color Yellow
- Sub Brand / Trademark Perma-Kleen
- Device Type Connector
- UL UL Listed to ANSI/UL 498, File E17740
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2416-CW6P-AM
- Zoro # G3300858
- UPC # 782862899939
- Country of Origin United States
- Category Communication Cables
Details
Item | CONN N-NEMA LCKING 20A PERMA-KLEEN |
Voltage | 125/250V |
Color | Yellow |
Sub Brand / Trademark | Perma-Kleen |
Device Type | Connector |
UL | UL Listed to ANSI/UL 498, File E17740 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Poles / Wires | 3P/3W |
Amps | 20 |
Phase | 1 |
NEMA Configuration | NON-NEMA |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
NSF | NSF/ANSI/3-A 14159-1 |
Blade Style | Locking |
Environmental Rating | Watertight (IP69K) |
Description
CONN N-NEMA LCKING 20A PERMA-KLEEN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A (LC2D09U7)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10PBK)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Push Pull Operator, Mushroom Cap, Red (9001KR9R)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- Ericson Communication Cables