Shop All Locking Connectors
Ericson
CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK
Mfr # 7764-C
Zoro # G9756720
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50
- Voltage 250VDC, 600VAC
- NEMA Configuration California Style
- Color Black
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 7764-C
- Zoro # G9756720
- UPC # 782862559918
- Country of Origin Mexico
- Category Locking Connectors
Details
Item | CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK |
Amps | 50 |
Voltage | 250VDC, 600VAC |
NEMA Configuration | California Style |
Color | Black |
Phase | 1 |
Sub Brand / Trademark | California Style |
UL | UL Listed to ANSI/UL 498, File E17740 |
Environmental Rating | Indoor |
Device Type | Connector |
Poles / Wires | 3P/4W |
Blade Style | Locking |
Description
CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selectr Swtch, Cntr Key Removal (30G278)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, Brass, PK25 (B-478-L)
- EATON Non-Illum Selector Switch, Al, Metal, 3P (M22M-WRK3-K22-GR1)
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 (HBLFRSCW)
- ERICSON Connector Nema L6-15, Perma-Link Indust. (1622-C)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ERICSON Connector Nema L6-20, Perma-Tite Extreme (2412-CW6P)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- ZORO SELECT 15A Midget Locking Connector 3P 3W 125/250VAC ML-3R (7484NC)
- Ericson Locking Connectors