Shop All Locking Connectors
Ericson
CONN 30A/277V 1PH L7-15 LCK BLD YEL I/D
Mfr # 2514-P
Zoro # G7165092
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30
- Voltage 277V
- NEMA Configuration NEMA L7-30
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2514-P
- Zoro # G7165092
- UPC # 782862563748
- Country of Origin United States
- Category Locking Connectors
Details
Item | CONN 30A/277V 1PH L7-15 LCK BLD YEL I/D |
Amps | 30 |
Voltage | 277V |
NEMA Configuration | NEMA L7-30 |
Color | Yellow |
Phase | 1 |
Blade Style | Locking |
Device Type | Plug |
Sub Brand / Trademark | Perma-Link |
Poles / Wires | 2P/3W |
Environmental Rating | Indoor |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Description
CONN 30A/277V 1PH L7-15 LCK BLD YEL I/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34257)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-25)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-A1)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ERICSON CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK (7764-C)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- ERICSON Connector Nema L5-15, Perma-Link Indust. (1620-C)
- AC WORKS California Standard 50A 3-Phase 250V 4-Wire Locking Female Connector Assembly (CS8364)
- Ericson Locking Devices