Shop All Communication Cables
Ericson
CONN 30A 125V/250V LCK BLD I/D
Mfr # 2616-C
Zoro # G7167859
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250V
- Color Yellow
- Poles / Wires 3P/3W
- Phase 1
- CSA CSA Certified to CSA C22.2 No.42, File 31943
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2616-C
- Zoro # G7167859
- UPC # 782862563960
- Country of Origin United States
- Category Communication Cables
Details
Item | CONN 30A 125V/250V LCK BLD I/D |
Voltage | 125/250V |
Color | Yellow |
Poles / Wires | 3P/3W |
Phase | 1 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Blade Style | Locking |
NEMA Configuration | NON-NEMA |
Sub Brand / Trademark | Perma-Link |
UL | UL Listed to ANSI/UL 498, File E17740 |
Environmental Rating | Indoor |
Amps | 30 |
Device Type | Connector |
Description
CONN 30A 125V/250V LCK BLD I/D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Ground Screw, Indented Hex Head, PK100 (GGS-1032HC)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Silver (18TCW25)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BL45)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- Ericson Communication Cables