Shop All Straight Blade Connectors
Ericson
CONN-20AMP-125V STR BLADE 5-20
Mfr # 1612-CG
Zoro # G7168050
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Yellow
- Amps 20
- Phase 1
- Blade Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1612-CG
- Zoro # G7168050
- UPC # 782862490082
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Color | Yellow |
Item | CONN-20AMP-125V STR BLADE 5-20 |
Amps | 20 |
Phase | 1 |
Blade Style | Straight |
Poles / Wires | 2P/3W |
Device Type | Connector |
NEMA Configuration | NEMA 5-20 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Environmental Rating | Outdoor |
Sub Brand / Trademark | Perma-Grip |
ETL | ETL Listed to ANSI/UL 498 |
Case Qty | 100 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
cETL | cETL Listed to CSA C22.2 No. 42 |
Description
CONN-20AMP-125V STR BLADE 5-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Thermal Overload, 20 to 24A, 3 Phase, MDR3 (SK-R3/24)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Blue, PVC Insulation (411050506)
- AC WORKS Household 15A 125V All Angles Plug with UL, C-UL Approval (ASE515P)
- ABB TF42-1.0, THERMAL O/L RELAY, 0.74-1.00A (TF42-1.0)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON Connector Nema 5-15, Perma-Link Hospital (1630-CHC)
- ERICSON CONN-15A/125V STR BLADE GCM PERMA-GRP (1610-CMGL)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CHC)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- Ericson Straight Blade Devices