Shop All Straight Blade Connectors
Ericson
CONN -20A/125V STR BLADE GCM
Mfr # 1612-CML
Zoro # G9756115
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Yellow
- Amps 20
- Phase 1
- NEMA Configuration NEMA 5-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1612-CML
- Zoro # G9756115
- UPC # 782862848449
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Item | CONN -20A/125V STR BLADE GCM |
Color | Yellow |
Amps | 20 |
Phase | 1 |
NEMA Configuration | NEMA 5-20 |
Device Type | Connector |
Poles / Wires | 2P/3W |
Environmental Rating | Indoor |
Sub Brand / Trademark | Smart Monitor |
Case Qty | 100 |
cETL | cETL Listed to CSA C22.2 No. 42 |
ETL | ETL Listed to ANSI/UL 498 |
Blade Style | Straight |
Description
CONN -20A/125V STR BLADE GCM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Interface Module 6ES71531AA030XB0 (6ES7153-1AA03-0XB0)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA12)
- MURR ELEKTRONIK SPARE PARTS KIT F. MSUD VALVE PLUG FORM A 18MM (7000-99015-0000000)
- QUEST TECHNOLOGY INTERNATIONAL Cable Clip W/Nail, 100Pk - Black, Rg-59 (VCC-1102)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- ERICSON Connector Nema 5-15, Perma-Link Hospital (1630-CHC)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- LEVITON 30A Flush Mount Black 10-30R 3-Wire Dryer Power Outlet (R30-05207-S10)
- Ericson Straight Blade Connectors