Shop All Locking Connectors
Ericson
CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM
Mfr # 2424-CW6P
Zoro # G9756343
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 480V
- NEMA Configuration NEMA L16-20
- Color Yellow
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2424-CW6P
- Zoro # G9756343
- UPC # 782862825037
- Country of Origin United States
- Category Locking Connectors
Details
Item | CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM |
Amps | 20 |
Voltage | 480V |
NEMA Configuration | NEMA L16-20 |
Color | Yellow |
Phase | 3 |
NSF | NSF/ANSI/3-A 14159-1 |
Blade Style | Locking |
Environmental Rating | Watertight (IP69K) |
Sub Brand / Trademark | Perma-Tite |
UL | UL Listed to ANSI/UL 498, File E17740 |
Poles / Wires | 3P/4W |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Device Type | Connector |
Case Qty | 27 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Description
CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Fiber Optic Tool Kit (FTK-PP)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 125mA, 250V AC, 35A at 250V AC, 5 PK (S506-125-R)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRY5362W)
- LEVITON GFI Receptacle (GFWR1-E)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- ERICSON Connector Nema L6-20, Perma-Tite Extreme (2412-CW6P)
- ERICSON Connector Nema L6-15, Perma-Link Indust. (1622-C)
- ERICSON Connector Nema L5-15, Perma-Link Indust. (1620-C)
- EATON WIRING DEVICES Connector Locking Blk 20A/125V (L520C)
- Ericson Locking Connectors