Shop All Straight Blade Connectors
Ericson
CONN-15AMP-125V STR BLADE BLK 1610-CW6P
Mfr # 1610-CW6P-BLK
Zoro # G3695545
product price: $29.35
/ea
Sold in multiples of 2 for $58.70
$58.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Black
- Phase 1
- Amps 15
- NEMA Configuration NEMA 5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1610-CW6P-BLK
- Zoro # G3695545
- UPC # 782862681350
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Color | Black |
Item | CONN-15AMP-125V STR BLADE BLK 1610-CW6P |
Phase | 1 |
Amps | 15 |
NEMA Configuration | NEMA 5-15 |
Device Type | Connector |
ETL | ETL Listed to ANSI/UL 498 |
Sub Brand / Trademark | Perma-Tite |
Case Qty | 50 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Poles / Wires | 2P/3W |
Blade Style | Straight |
Environmental Rating | Watertight (IP69K) |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
cETL | cETL Listed to CSA C22.2 No. 42 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Description
CONN-15AMP-125V STR BLADE BLK 1610-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Closed-End Crimp Connctr, 16-12 AWG, PK100 (30-248G)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V AC Coil Volts, 2 C/O (RUMC22B7)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYF7)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON Connector Nema 5-15, Perma-Link Hospital (1630-CHC)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- ERICSON CONN-15A/125V STR BLADE GCM PERMA-GRP (1610-CMGL)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CH)
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- Ericson Straight Blade Connectors