Shop All Straight Blade Connectors
Ericson
CONN-15AMP-125V STR BLADE BLK - 1610-C
Mfr # 1610-C-BLK
Zoro # G3695554
product price: $18.79
/ea
Sold in multiples of 3 for $56.37
$56.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Black
- Amps 15
- Phase 1
- cETL cETL Listed to CSA C22.2 No. 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1610-C-BLK
- Zoro # G3695554
- UPC # 782862681336
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Item | CONN-15AMP-125V STR BLADE BLK - 1610-C |
Color | Black |
Amps | 15 |
Phase | 1 |
cETL | cETL Listed to CSA C22.2 No. 42 |
Case Qty | 100 |
Poles / Wires | 2P/3W |
Sub Brand / Trademark | Perma-Link |
NEMA Configuration | NEMA 5-15 |
Device Type | Connector |
Blade Style | Straight |
UL | UL Listed to ANSI/UL 498, File E17740 |
ETL | ETL Listed to ANSI/UL 498 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Environmental Rating | Indoor |
Description
CONN-15AMP-125V STR BLADE BLK - 1610-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Gator Wrap 2", Black Abrasion Sleeve (DWG2.00BK)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDH607339)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- ERICSON CONN-15A/125V STR BLADE GCM PERMA-GRP (1610-CMGL)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VBLK)
- Ericson Straight Blade Devices