Shop All Straight Blade Connectors
Ericson
CONN-15AMP-125V STR BLADE 5-15 ALL BLK
Mfr # 1610-CG-BLK
Zoro # G3695475
product price: $22.29
/ea
Sold in multiples of 3 for $66.87
$66.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Phase 1
- Amps 15
- Color Black
- CSA CSA Certified to CSA C22.2 No.42, File 31943
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1610-CG-BLK
- Zoro # G3695475
- UPC # 782862681343
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Item | CONN-15AMP-125V STR BLADE 5-15 ALL BLK |
Phase | 1 |
Amps | 15 |
Color | Black |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Device Type | Connector |
Blade Style | Straight |
cETL | cETL Listed to CSA C22.2 No. 42 |
ETL | ETL Listed to ANSI/UL 498 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Sub Brand / Trademark | Perma-Grip |
NEMA Configuration | NEMA 5-15 |
Case Qty | 100 |
Poles / Wires | 2P/3W |
Environmental Rating | Outdoor |
Description
CONN-15AMP-125V STR BLADE 5-15 ALL BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4X (HNF362S)
- TECHFLEX Sleeving, 4.000 In., 25 ft., Black (DWN4.00BK25)
- POLLAK Master Disconnect Switch (P6Q-51902EP)
- CONNTEK Conntek P515520 1-Ft Power Adapter Cord with 5-15P male plug to 5-15/20R female connector (P515520)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CH)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- ERICSON Connector Nema 5-15, Perma-Link Hospital (1630-CHC)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- Ericson Straight Blade Devices