Shop All Straight Blade Connectors
Ericson
CONN-15A/125V STR BLADE GCM PERMA-GRP
Mfr # 1610-CMGL
Zoro # G9755941
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Yellow
- Amps 15
- Phase 1
- Environmental Rating Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1610-CMGL
- Zoro # G9755941
- UPC # 782862848463
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Color | Yellow |
Item | CONN-15A/125V STR BLADE GCM PERMA-GRP |
Amps | 15 |
Phase | 1 |
Environmental Rating | Outdoor |
Device Type | Connector |
ETL | ETL Listed to ANSI/UL 498 |
Blade Style | Straight |
Case Qty | 100 |
Poles / Wires | 2P/3W |
cETL | cETL Listed to CSA C22.2 No. 42 |
NEMA Configuration | NEMA 5-15 |
Sub Brand / Trademark | Smart Monitor |
Description
CONN-15A/125V STR BLADE GCM PERMA-GRP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Rectangular Distance Sensors (O5D101)
- GE Ground Kit, 600A, 1Wx5L (TGL2)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN122510500)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- ERICSON Connector Nema 5-20, Perma-Link Hospital (1632-CHC)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- Ericson Straight Blade Connectors