Shop All Locking Connectors
Ericson
CONN - 15A/125V LCKING BLK L5-15
Mfr # 1620-CW6P-BLK
Zoro # G3695536
product price: $39.99
/ea
Sold in multiples of 2 for $79.98
$79.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Voltage 125V
- NEMA Configuration NEMA L5-15
- Color Black
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1620-CW6P-BLK
- Zoro # G3695536
- UPC # 782862681404
- Country of Origin United States
- Category Locking Connectors
Details
Item | CONN - 15A/125V LCKING BLK L5-15 |
Amps | 15 |
Voltage | 125V |
NEMA Configuration | NEMA L5-15 |
Color | Black |
Phase | 1 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Poles / Wires | 2P/3W |
Device Type | Connector |
UL | UL Listed to ANSI/UL 498, File E17740 |
Environmental Rating | Watertight (IP69K) |
Blade Style | Locking |
Case Qty | 50 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
cETL | cETL Listed to CSA C22.2 No. 42 |
Sub Brand / Trademark | Perma-Tite |
ETL | ETL Listed to ANSI/UL 498 |
Description
CONN - 15A/125V LCKING BLK L5-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3-1)
- GE Filler Plate, Front, 1W (TQLFP1)
- BLACK BOX Copper To Fiber Media Converter Chassis - 2U 14-Slot (LHGC-RACK)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 32" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT273)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- ERICSON Connector Nema L6-20, Perma-Tite Extreme (2412-CW6P)
- ERICSON Connector Nema L5-15, Perma-Link Indust. (1620-C)
- EATON WIRING DEVICES Conn Lck 20A 125/250V Blk/Wht (L1420C)
- Ericson Locking Connectors