Shop All Straight Blade Connectors
Ericson
CONN 15A 250V 2P/3W 6-15R STR BLD I/D
Mfr # 1614-C
Zoro # G7165269
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V
- Color Yellow
- Amps 15
- Phase 1
- Case Qty 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1614-C
- Zoro # G7165269
- UPC # 782862587522
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 250V |
Item | CONN 15A 250V 2P/3W 6-15R STR BLD I/D |
Color | Yellow |
Amps | 15 |
Phase | 1 |
Case Qty | 100 |
NEMA Configuration | NEMA 6-15 |
Poles / Wires | 2P/3W |
Device Type | Connector |
Environmental Rating | Indoor |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Blade Style | Straight |
UL | UL Listed to ANSI/UL 498, File E17740 |
Sub Brand / Trademark | Perma-Link |
Description
CONN 15A 250V 2P/3W 6-15R STR BLD I/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 225 to 400A Amp Range, 600V AC/DC Volt Rating (JM60400-3CR)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 6A, 600V AC, Non-Indicating (LPJ-6SP)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15I)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT15W)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- ERICSON Connector Nema 5-15, Perma-Link Hospital (1630-CHC)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- EATON WIRING DEVICES Connector Vinyl 20A 125V Yel (4228-BOX)
- Ericson Straight Blade Devices