Shop All Straight Blade Connectors
Ericson
CONN 15A 125V 2P/3W 5-15R STR BLD SUBM
Mfr # 1610-CW6P
Zoro # G9758699
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Yellow
- Phase 1
- Amps 15
- Case Qty 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1610-CW6P
- Zoro # G9758699
- UPC # 782862824771
- Country of Origin United States
- Category Straight Blade Connectors
Details
Voltage | 125V |
Item | CONN 15A 125V 2P/3W 5-15R STR BLD SUBM |
Color | Yellow |
Phase | 1 |
Amps | 15 |
Case Qty | 50 |
cETL | cETL Listed to CSA C22.2 No. 42 |
Blade Style | Straight |
NSF | NSF/ANSI/3-A 14159-1 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Environmental Rating | Watertight (IP69K) |
ETL | ETL Listed to ANSI/UL 498 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Device Type | Connector |
Poles / Wires | 2P/3W |
NEMA Configuration | NEMA 5-15 |
Sub Brand / Trademark | Perma-Tite |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Description
CONN 15A 125V 2P/3W 5-15R STR BLD SUBM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Non-Metallic Sheath Cable Connector, Push-In, Insulated, Thermoplastic, 1/2 in Size, 5/8 in L, Black (4714)
- EATON Bracket, 90 Deg, For 18mm Sensors (6161A-6501)
- SOUTHWIRE Building Wire, 2 AWG Wire, 500 ft L, Copper Conductor, Thermoplastic Insulation, Nylon Sheath (2BK-STRX500)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Wall Plates, Number of Gangs: 1 Zinc, Gray (RW51550)
- ERICSON Connector Nema 5-15, Smart Monitor Perma (1610-CML)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- ERICSON CONN-15A/125V STR BLADE GCM PERMA-GRP (1610-CMGL)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ERICSON Connector Nema 5-15, Perma-Link Hospital (1630-CHC)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319CT)
- Ericson Straight Blade Devices