Shop All Wire Connectors
Ericson
COMMGRD 4BTN(2) ON/OFF(55S01)(2) 1NO+1NC
Mfr # 5504-A
Zoro # G8662672
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- UL UL Listed to ANSI/UL 508, File E508597
- # of Switches/Operators 4
- Volts 240
- Pendant Cable Range (in) 0.41-0.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5504-A
- Zoro # G8662672
- UPC # 782862923931
- Country of Origin China
- Category Wire Connectors
Details
Color | Yellow |
Item | COMMGRD 4BTN(2) ON/OFF(55S01)(2) 1NO+1NC |
UL | UL Listed to ANSI/UL 508, File E508597 |
# of Switches/Operators | 4 |
Volts | 240 |
Pendant Cable Range (in) | 0.41-0.53 |
cUL | cUL Certified to CSA-C22.2 No. 14, File E508597 |
Description
COMMGRD 4BTN(2) ON/OFF(55S01)(2) 1NO+1NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAB ENTERPRISE ME WHT 3Out PWR Strip (PS-304)
- VERIS Transformer, 120V-Pri 24V-Sec, 96Va (X100CAA)
- SIEMENS Mushroom Head Push Button, 30 mm, 1NO, Red (52PM9V2K)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (6652000)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- ERICSON Pendant Station, Commerical Grade, 8 But (5508-E)
- ERICSON BALL STOP 0.44 IN TO 1.38 IN (SC8)
- ERICSON BALL STOP UP TO .375 (SC1)
- ERICSON Adapter Nema 5-15P To L5-15C, Yllw Wirin (1712)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (BT2-1)
- Ericson Wire Connectors