Shop All Wire Connectors
Ericson
COMM 10BTN(2) ON/OFF(55S01)(8) 1 SPDBTN
Mfr # 5510
Zoro # G8662709
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- UL UL Listed to ANSI/UL 508, File E508597
- Volts 240
- Pendant Cable Range (in) 0.64-0.77
- # of Switches/Operators 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5510
- Zoro # G8662709
- UPC # 782862923948
- Country of Origin China
- Category Wire Connectors
Details
Color | Yellow |
Item | COMM 10BTN(2) ON/OFF(55S01)(8) 1 SPDBTN |
UL | UL Listed to ANSI/UL 508, File E508597 |
Volts | 240 |
Pendant Cable Range (in) | 0.64-0.77 |
# of Switches/Operators | 10 |
cUL | cUL Certified to CSA-C22.2 No. 14, File E508597 |
Description
COMM 10BTN(2) ON/OFF(55S01)(8) 1 SPDBTN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 1 Pole, 240/415V AC, C Curve (M9F42104)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT (2CPSA1A1)
- TECHFLEX Braided Sleeving, 3.000 In., 10 ft., Black (HWN3.00BK10)
- ZORO SELECT Channel Spring Nut, 5/16 In, Silver, PK25 (V200 5/16)
- ERICSON Adapter Nema 5-15P To L5-15C, Yllw Wirin (1712)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- ERICSON BALL STOP 0.44 IN TO 1.38 IN (SC8)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- ERICSON BALL STOP UP TO .375 (SC1)
- TECHFLEX Deutsch, Connector Kit, 12 Pin (DT12GY)
- Ericson Wire Connectors & Disconnects